Motion
CHDKGB25-10-M9BVL-XC62W

SMC CORP OF AMERICA
CHDKGB25-10-M9BVL-XC62W

25 mm Bore, Basic Style
Mi Item #10046396
MFR #CHDKGB25-10-M9BVL-XC62W
Price$247.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDKGB25-10-M9BVL-XC62W

25 mm Bore, Basic Style
Mi Item #10046396
MFR #CHDKGB25-10-M9BVL-XC62W

Mfr description
CHDKGB25-10-M9BVL-XC62W COMPACT HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.61/each

Specifications

Dimensions

  • Bore Size
    25 mm
  • Extended Length
    56 mm

Details

  • Mounting Type
    Basic Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)