Mfr description
CHDKGB25-25M-A90V COMPACT HIGH PRESSURE
- JIS standard compact hydraulic cylinder
- Nominal pressure: 16MPa
- Bore sizes: 20~25
- Mounting: basic type
- Auto switch capable
Click on an icon below to learn more about the compliance and safety data