Mfr description
CHDKGB32-15-M9PAZ COMPACT HIGH PRESSURE
- JIS standard compact hydraulic cylinder
- Nominal pressure: 16MPa
- Bore sizes: 32~100
- Mounting: basic type
- Auto switch capable
Click on an icon below to learn more about the compliance and safety data