Motion
CHDKGB63TN-40M

SMC CORP OF AMERICA
CHDKGB63TN-40M

63 mm Bore, Basic Style
MI ITEM #10046699
MFR #CHDKGB63TN-40M
Price$358.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDKGB63TN-40M

63 mm Bore, Basic Style
MI ITEM #10046699
MFR #CHDKGB63TN-40M

Mfr description
CHDKGB63TN-40M COMPACT HIGH PRESSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.99/each

Specifications

Dimensions

  • Bore Size
    63 mm
  • Extended Length
    95 mm

Details

  • Mounting Type
    Basic Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)