Mfr description
CHDMB20-50 CYL, HYDRUALIC
- Round type low pressure hydraulic cylinder
- Bore sizes (mm): 20, 25, 32, 40
- Standard strokes (mm): 25 to 800
- 3.5MPa
- 5 mounting types
- Auto switch capable
Click on an icon below to learn more about the compliance and safety data