Overview
Mfr description
CHDSDB40-150A HYDRAULIC CYLINDER
- Projection area, weight, and overall length has been reduced when compared to the CH2 series
- Applicable bore sizes: 40mm, 50mm, 63mm, 80mm, 100mm
- Nominal pressure: 10 MPa
- Available in 25mm to 1000mm strokes depending on bore size selection
- Auto switch capable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data