Overview
Mfr description
CJ1B4-20SU3 CYL, AIR, MINI
- Air cylinder
- Single acting, spring return
- Bore size: 2.5mm, 4mm
- Mounting: basic
- Non switch capable
Specifications
- SeriesCJ1
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data