Motion
CJ2B10-150Z-XB6

SMC CORP OF AMERICA
CJ2B10-150Z-XB6

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #10047898
MFR #CJ2B10-150Z-XB6
List Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2B10-150Z-XB6

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #10047898
MFR #CJ2B10-150Z-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.03/each for your price

Overview

Mfr description
CJ2B10-150Z-XB6 CYLINDER, AIR
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) ambient range -40 to 70°C
  • High temperature (XB6) ambient range -10 to 150°C

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought