Motion
CJ2B16-15Z-T
CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048047
MFR #CJ2B16-15Z-T
List Price$35.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048047
MFR #CJ2B16-15Z-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.85/each for your price

Overview

Mfr description
CJ2B16-15Z-T CYLINDER, AIR

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    16 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text