Overview
Mfr description
CJ2B16-45Z-XB6 CYLINDER, AIR
- Double acting, single rod cylinder
- High temperature (XB6) Bore sizes (mm) 6, 10, 16
- Low temperature (XB7) Bore sizes (mm) 6, 10, 16
- Low temperature (XB7) ambient range -40 to 70°C
- High temperature (XB6) ambient range -10 to 150°C
Specifications
- SeriesCJ2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data