Motion
CJ2B6-15RZ-XB6

SMC CORP OF AMERICA
CJ2B6-15RZ-XB6

CJ2-Z ROUND BODY CYLINDER with 6 mm Bore Size
MI ITEM #10048171
MFR #CJ2B6-15RZ-XB6
Price$25.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2B6-15RZ-XB6

CJ2-Z ROUND BODY CYLINDER with 6 mm Bore Size
MI ITEM #10048171
MFR #CJ2B6-15RZ-XB6

Mfr description
CJ2B6-15RZ-XB6 CYLINDER, AIR
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) Bore sizes (mm) 6, 10, 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.97/each

Specifications

Dimensions

  • Bore Diameter
    6 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)