Motion
CJ2B6-30RZ-XB13

SMC CORP OF AMERICA
CJ2B6-30RZ-XB13

CJ2-Z ROUND BODY CYLINDER with 6 mm Bore Size
Mi Item #10048185
MFR #CJ2B6-30RZ-XB13
Price$16.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2B6-30RZ-XB13

CJ2-Z ROUND BODY CYLINDER with 6 mm Bore Size
Mi Item #10048185
MFR #CJ2B6-30RZ-XB13

Mfr description
CJ2B6-30RZ-XB13 CYLINDER, AIR
  • XB9 low speed cylinder (10 to 50 mm/sec)
  • XB13 low speed cylinder (10 to 50 mm/sec) (6mm bore only)
  • XC8 extend stroke adjustable (10 and 16mm bore only)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.76/each

Specifications

Dimensions

  • Bore Diameter
    6 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)