Motion
CJ2D10-15AZ-NW

SMC CORP OF AMERICA
CJ2D10-15AZ-NW

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #10048234
MFR #CJ2D10-15AZ-NW
Price$71.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2D10-15AZ-NW

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #10048234
MFR #CJ2D10-15AZ-NW

Mfr description
CJ2D10-15AZ-NW CYLINDER, AIR
  • Easy fine adjustments of auto switch position
  • Mounting types added: Double foot, Head Flange, Double-side Bossed
  • Rod end deflection accuracy improved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.75/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)