Motion
CJ2D10-45Z
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
MI ITEM #10048259
MFR #CJ2D10-45Z
Price$18.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
MI ITEM #10048259
MFR #CJ2D10-45Z

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.98/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    45 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CJ2D10-45Z CYLINDER, AIR
  • Easy fine adjustments of auto switch position
  • Mounting types added: Double foot, Head Flange, Double-side Bossed
  • Rod end deflection accuracy improved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought