Motion
CJ2D16-125Z-N

SMC CORP OF AMERICA
CJ2D16-125Z-N

16 mm Bore Diameter, 125 mm Stroke Length
Mi Item #10048280
MFR #CJ2D16-125Z-N
Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2D16-125Z-N

16 mm Bore Diameter, 125 mm Stroke Length
Mi Item #10048280
MFR #CJ2D16-125Z-N

Mfr description
CJ2D16-125Z-N CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$49.83/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    125 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)