Motion
CJ2D16-150Z-NW-XB7

SMC CORP OF AMERICA
CJ2D16-150Z-NW-XB7

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048287
MFR #CJ2D16-150Z-NW-XB7
Price$74.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2D16-150Z-NW-XB7

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048287
MFR #CJ2D16-150Z-NW-XB7

Mfr description
CJ2D16-150Z-NW-XB7 CYLINDER, AIR
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) Bore sizes (mm) 6, 10, 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.02/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)