Motion
CJ2D16-60Z-XB7

SMC CORP OF AMERICA
CJ2D16-60Z-XB7

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048354
MFR #CJ2D16-60Z-XB7
List Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2D16-60Z-XB7

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048354
MFR #CJ2D16-60Z-XB7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.77/each for your price

Overview

Mfr description
CJ2D16-60Z-XB7 CYLINDER, AIR
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) Bore sizes (mm) 6, 10, 16
  • Low temperature (XB7) ambient range -40 to 70°C
  • High temperature (XB6) ambient range -10 to 150°C

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    16 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text