Motion
CJ2E10-15SZ
Cylinderinder, Air
Mi Item #10048368
MFR #CJ2E10-15SZ
Price$15.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Air
Mi Item #10048368
MFR #CJ2E10-15SZ

Mfr description
CJ2E10-15SZ CYLINDER, AIR
  • Compact and lightweight
  • Bore sizes (mm): 10, 16
  • Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.16/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)