Motion
CJ2KB10-30SRZ

SMC CORP OF AMERICA
CJ2KB10-30SRZ

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #10048457
MFR #CJ2KB10-30SRZ
List Price$17.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2KB10-30SRZ

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #10048457
MFR #CJ2KB10-30SRZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.62/each for your price

Overview

Mfr description
CJ2KB10-30SRZ CYLINDER, AIR
  • Non-rotating, Single Acting, Single Rod
  • Bore sizes: 10 & 16 (mm)
  • Strokes from 15mm through 150mm
  • Mounts: variety of mounting options
  • Variety of switches and lead wire lengths

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text