Motion
CJ2KB10-30Z
C(D)J2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
Mi Item #10048459
MFR #CJ2KB10-30Z
Price$19.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
Mi Item #10048459
MFR #CJ2KB10-30Z

Mfr description
CJ2KB10-30Z CYLINDER, AIR
  • Non-rotating rod type
  • Bore sizes: 10 & 16 (mm)
  • Strokes from 15mm through 200mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.32/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    30 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)