Motion
CJ2L10-15SZ
C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend
MI ITEM #10048562
MFR #CJ2L10-15SZ
Price$15.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend
MI ITEM #10048562
MFR #CJ2L10-15SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.16/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CJ2L10-15SZ CYLINDER, AIR
  • Compact and lightweight
  • Bore sizes (mm): 10, 16
  • Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150
  • Auto switch capable
  • Spring return/extend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought