Motion
CJ2RKA10-60SRZ

SMC CORP OF AMERICA
CJ2RKA10-60SRZ

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #10048678
MFR #CJ2RKA10-60SRZ
Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2RKA10-60SRZ

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #10048678
MFR #CJ2RKA10-60SRZ

Mfr description
CJ2RKA10-60SRZ CYLINDER, AIR
  • Non-rotating, direct mount
  • Single acting, spring return/extend
  • Bore size (mm): 10, 16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.23/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)