Overview
Mfr description
CJ2RKA16-175Z CYLINDER, AIR
- Direct mount: non-rotating: double acting single rod
- Bore sizes: 10 & 16 (mm)
- Strokes from 15mm through 200mm
- Auto switch capable
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data