Motion
CJ2RKA16-200Z

SMC CORP OF AMERICA
CJ2RKA16-200Z

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048689
MFR #CJ2RKA16-200Z
Price$43.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2RKA16-200Z

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #10048689
MFR #CJ2RKA16-200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.86/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CJ2RKA16-200Z CYLINDER, AIR
  • Direct mount: non-rotating: double acting single rod
  • Bore sizes: 10 & 16 (mm)
  • Strokes from 15mm through 200mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought