Overview
Mfr description
CJ2WB10-150Z CYLINDER, AIR
- Rods at both ends of cylinder
- Bore sizes: 10, 16 (mm)
- Strokes from 15mm through 200mm
- Mounts: basic, foot, front flange
- Variety of switches and a variety of lead wire lengths
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data