1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CJ2YB16-30Z
C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
MI ITEM #
10048770
MFR #
CJ2YB16-30Z
Price
$12.21
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CJ2YB16-30Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CJ2YB16-30Z
C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
MI ITEM #
10048770
MFR #
CJ2YB16-30Z
Mfr description
CJ2YB16-30Z CYLINDER, AIR
Double acting, single rod
Bore size: (mm) 10, 16
Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.21
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
16 mm
Stroke
30 mm
Details
Country of Origin
JP
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Basic
Product Type
Round Body Repairable Air Cylinders
Series
CJ2-Z
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items