Motion
CJ2YD10-30Z
CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #10048777
MFR #CJ2YD10-30Z
Price$20.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #10048777
MFR #CJ2YD10-30Z

Mfr description
CJ2YD10-30Z CYLINDER, AIR
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.29/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    CN
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)