Motion
CJ2YD16-75Z
C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
MI ITEM #10048781
MFR #CJ2YD16-75Z
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
MI ITEM #10048781
MFR #CJ2YD16-75Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.85/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CJ2YD16-75Z CYLINDER, AIR
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
  • Minimum operating pressure: 0.03MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought