Specifications
Dimensions
- Bore Diameter16 mm
Details
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJ5
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)