Motion
CJ5B16SR-45
C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
MI ITEM #10048862
MFR #CJ5B16SR-45
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
MI ITEM #10048862
MFR #CJ5B16SR-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.33/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    45 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ5

Overview

Mfr description
CJ5B16SR-45 CYLINDER, AIR
  • Stainless steel (SUS304) used for all exterior metal parts
  • Standard water resistant scraper prevents liquid leakage into the cylinder
  • 2 types of sealing material - choices of NBR/FKM (nitrile rubber/fluoro rubber)
  • Uses grease for food processing machines - meets FDA standards
  • Water-resistant auto switch is available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought