Motion
CJ5D16SR-200
C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Mi Item #10048890
MFR #CJ5D16SR-200
Price$56.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Mi Item #10048890
MFR #CJ5D16SR-200

Mfr description
CJ5D16SR-200 CYLINDER, AIR
  • Stainless steel (SUS304) used for all exterior metal parts
  • Standard water resistant scraper prevents liquid leakage into the cylinder
  • 2 types of sealing material - choices of NBR/FKM (nitrile rubber/fluoro rubber)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.65/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)