Overview
Mfr description
CJ-F010C HEAD SIDE FLANGE STYLE
- Accessory: mounting bracket
- Types: C (clevis), F (flange), L (foot), T (trunnion)
Specifications
- SeriesCJ2
- Country of OriginCN
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data