Overview
Mfr description
CKU32-088RAL-A73Z-X2321 CYL, CLAMP
- Small auto switch mounting type
- Low and high clamping height options
- Plate cylinder type with small auto switch
- Round and diamond shape guide pins
- Lock mechanism to prevent dropping of workpiece during emergency stops
Specifications
- Country of OriginJP
- SeriesCK1
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data