Overview
Mfr description
CKU32-099RAL-X2321 CYL, CLAMP
- Magnetic field resistant auto switch mounting type
- Holds a workpiece during emergency stops
- Plate cylinder with small auto switch
- Round and diamond shaped guide pins
- Unclamp direction locking
Specifications
- Country of OriginJP
- SeriesCKU
- Product TypePin Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data