Motion
CKZ2N50-105DP-AA016AA016

SMC CORP OF AMERICA
CKZ2N50-105DP-AA016AA016

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #10052028
MFR #CKZ2N50-105DP-AA016AA016
Price$763.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N50-105DP-AA016AA016

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #10052028
MFR #CKZ2N50-105DP-AA016AA016

Mfr description
CKZ2N50-105DP-AA016AA016 CKZ2N SLIM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.88/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    105 °
  • Country of Origin
    US
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ2N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)