Overview
Mfr description
CKZ2N50-105DT-AA023XXXXXP CKZ2N SLIM
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- Arm Mounting PositionBoth sides
- Arm Opening Angles105 °
- Port Thread StandardNPT
- SeriesCKZ2N
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data