Motion
CKZ2N50-105DT-CA016CA016

SMC CORP OF AMERICA
CKZ2N50-105DT-CA016CA016

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #10052050
MFR #CKZ2N50-105DT-CA016CA016
List Price$734.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N50-105DT-CA016CA016

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #10052050
MFR #CKZ2N50-105DT-CA016CA016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.18/each for your price

Overview

Mfr description
CKZ2N50-105DT-CA016CA016 CKZ2N SLIM

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    105 °
  • Port Thread Standard
    NPT
  • Series
    CKZ2N
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text