Motion
CKZ2N50-135R-X167USB-AA011

SMC CORP OF AMERICA
CKZ2N50-135R-X167USB-AA011

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #10052203
MFR #CKZ2N50-135R-X167USB-AA011
Price$702.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N50-135R-X167USB-AA011

CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #10052203
MFR #CKZ2N50-135R-X167USB-AA011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$702.54/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Arm Mounting Position
    Right
  • Arm Opening Angles
    135 °
  • Country of Origin
    US
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ2N

Overview

Mfr description
CKZ2N50-135R-X167USB-AA011 CKZ2N SLIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought