Motion
CKZ2N50TF-90RT

SMC CORP OF AMERICA
CKZ2N50TF-90RT

CKZ2N50, Steel Body NAAMS Power Clamp Cylinder, 50 Bore
MI ITEM #10053374
MFR #CKZ2N50TF-90RT
List Price$582.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N50TF-90RT

CKZ2N50, Steel Body NAAMS Power Clamp Cylinder, 50 Bore
MI ITEM #10053374
MFR #CKZ2N50TF-90RT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$582.00/each for your price

Overview

Mfr description
CKZ2N50TF-90RT CKZ2N SLIM LINE CLAMP
  • 50mm bore size
  • NAAMS compliant
  • 27 available arm styles
  • Space saving design
  • Port thread type G or NPT

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Arm Mounting Position
    Right
  • Arm Opening Angles
    90 °
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    G
  • Series
    CKZ2N
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text