Motion
CKZ2N63-135DP

SMC CORP OF AMERICA
CKZ2N63-135DP

CKZ2N63, Steel Body NAAMS Power Clamp Cylinder, 63 Bore
MI ITEM #10053657
MFR #CKZ2N63-135DP
List Price$657.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N63-135DP

CKZ2N63, Steel Body NAAMS Power Clamp Cylinder, 63 Bore
MI ITEM #10053657
MFR #CKZ2N63-135DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$657.93/each for your price

Overview

Mfr description
CKZ2N63-135DP CKZ2N SLIM LINE CLAMP
  • 63mm bore size
  • NAAMS compliant
  • 48 available arm styles
  • Space saving design
  • Port thread type G or NPT

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    135 °
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    NPT
  • Series
    CKZ2N
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text