Specifications
Dimensions
- Bore Diameter63 mm
Details
- Arm Mounting PositionBoth sides
- Arm Opening Angles105 °
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardG
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ2N