Specifications
Dimensions
- Bore Diameter63 mm
Details
- Arm Mounting PositionRight
- Arm Opening Angles120 °
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardG
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ2N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)