Overview
Mfr description
CKZ2N63TF-45DT-DA019XXXXX CKZ2N SLIM
Specifications
- Country of OriginUS
- Bore Diameter63 mm
- Arm Mounting PositionBoth sides
- Arm Opening Angles45 °
- Port Thread StandardG
- SeriesCKZ2N
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data