Specifications
Dimensions
- Bore Diameter63 mm
Details
- Arm Mounting PositionBoth sides
- Arm Opening Angles75 °
- Country of OriginUS
- Port Thread StandardG
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ2N
Overview
Mfr description
CKZ2N63TF-75DT-XXXXXAA024 CKZ2N SLIM