Motion
CKZ2N63TF-90DP-XXXXXAA044

SMC CORP OF AMERICA
CKZ2N63TF-90DP-XXXXXAA044

CKZ2N CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #10055701
MFR #CKZ2N63TF-90DP-XXXXXAA044
Price$738.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N63TF-90DP-XXXXXAA044

CKZ2N CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #10055701
MFR #CKZ2N63TF-90DP-XXXXXAA044

Mfr description
CKZ2N63TF-90DP-XXXXXAA044 CKZ2N SLIM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.49/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    90 °
  • Country of Origin
    US
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ2N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)