1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CKZ2N80-105DT-AA068AA065
CKZ2N CLAMP CYLINDER with 80 mm Bore Size
MI ITEM #
10055991
MFR #
CKZ2N80-105DT-AA068AA065
Price
$1,506.23
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CKZ2N80-105DT-AA068AA065
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CKZ2N80-105DT-AA068AA065
CKZ2N CLAMP CYLINDER with 80 mm Bore Size
MI ITEM #
10055991
MFR #
CKZ2N80-105DT-AA068AA065
Mfr description
CKZ2N80-105DT-AA068AA065 CKZ2N SLIM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,506
.23
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
80 mm
Details
Arm Mounting Position
Both sides
Arm Opening Angles
105 °
Country of Origin
US
Port Thread Standard
NPT
Product Type
Straight-Line Clamp Air Cylinders
Series
CKZ2N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items