Overview
Mfr description
CKZ2N80-45L-X167USA CKZ2N SLIM LINE
Specifications
- Country of OriginUS
- Bore Diameter80 mm
- Arm Mounting PositionLeft
- Arm Opening Angles45 °
- Port Thread StandardNPT
- SeriesCKZ2N
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data