Motion
CKZ2N80-90DP
CKZ2N80, Steel Body NAAMS Power Clamp Cylinder, 80 Bore
MI ITEM #10056176
MFR #CKZ2N80-90DP
List Price$1,198.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N80, Steel Body NAAMS Power Clamp Cylinder, 80 Bore
MI ITEM #10056176
MFR #CKZ2N80-90DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,198.90/each for your price

Overview

Mfr description
CKZ2N80-90DP CKZ2N SLIM LINE CLAMP
  • 80mm bore size
  • NAAMS compliant
  • 72 available arm styles
  • Space saving design
  • Port thread type G or NPT

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    90 °
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    NPT
  • Series
    CKZ2N
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text