Specifications
Dimensions
- Bore Diameter80 mm
Details
- Arm Mounting PositionBoth sides
- Arm Opening Angles90 °
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZ2N
Overview
Mfr description
CKZ2N80-90DT-XXXXXAA033 CKZ2N SLIM LINE