Overview
Mfr description
CKZ2N80TF-135DT CKZ2N SLIM LINE CLAMP
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Arm Mounting PositionBoth sides
- Arm Opening Angles135 °
- Port Thread StandardG
- SeriesCKZ2N
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data